Meadowhouse 20 x 7.5 Inch Acacia Wood Charcuterie Board in Brown
- Mfr # 142778.01
- Zoro # G221739250
product price:Â
$
32.49
/ea
Key Features
Length
20 in
Material
Wood
Color
Brown
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 142778.01
- Zoro #
- G221739250
- UPC #
- 085081639332
- Country of Origin
- China
- Item
- Charcuterie Board
- Material
- Wood
- Color
- Brown
Dimensions
- Length
- 20 in
Description
Style your next gathering with the Martha Stewart Meadowhouse 20 x 7.5 Inch Acacia Wood Charcuterie Board, the perfect blend of functionality and rustic charm. Crafted from richly grained acacia wood, this generously sized serving board provides an elegant stage for artisanal cheeses, savory prosciutto, and an array of accompaniments. Its natural warmth and unique wood patterns elevate any grazing table, making it an eye-catching centerpiece that sparks conversation and satisfies appetites. Whether you're hosting an intimate gathering or a festive party, this charcuterie board is an entertainer's essential. Looking for a thoughtful gift? This rustic serving piece makes a wonderful birthday, wedding, or hostess gift for friends who love to entertain. Simply add a bow for a polished presentation. To maintain its natural beauty, hand wash the board and apply a thin layer of oil to preserve the acacia wood's finish. Combining timeless style with practical appeal, the Martha Stewart Meadowhouse Charcuterie Board is a must-have addition to any kitchen or dining collection.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.