Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Miles Plastic Stackable Office Desk Drawer Organizers, Various Sizes, Set of 6

  • Mfr # BE-PB5834-6-6-CLR-MS

  • Zoro # G710112083


product price: $16.19
/ea

Key Features

Material
Plastic
Color
Clear
Length
13 in
Overall Width
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE-PB5834-6-6-CLR-MS
Zoro #
G710112083
UPC #
196861046858
Country of Origin
China

Dimensions

Length
13 in
Overall Width
3.25 in

Details

Material
Plastic
Color
Clear

Description

Functional storage meets elevated style in this variety Set of 6 Martha Stewart Miles Stackable Organizers. Clear, crack resistant, and BPA free, these premium plastic bins can be configured on demand for a custom fit in a drawer or on top of your work surfaces. Recessed bottoms allow the components to slide from side to side for quick access and conveniently stack giving you vertical storage solutions for small spaces. Non-slip feet ensure these organizer trays stay put anywhere in your home they are placed allowing for tidy, clutter-free surfaces.


  • •Set of 6 modular stackable desk and drawer organizers
  • •Clear
  • •Premium BPA free and crack resistant plastic
  • •Versatile design ideal for in-drawer or desktop use
  • •Recessed bottoms allow each piece to stack and slide
  • •Non-Slip feet ensures each unit stays in place
  • •Wipe clean with a damp cloth
  • •No assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.