Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mini Stoneware Casserole with Lid in Beige

  • Mfr # 128885.02B

  • Zoro # G821738622


product price: $22.75
/ea

Key Features

Overall Height (In.)
3.25 in
Overall Width (In.)
5.25 in
Material
Stoneware
Overall Length (In.)
6.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128885.02B
Zoro #
G821738622
UPC #
658580457952
Country of Origin
China

Dimensions

Overall Height (In.)
3.25 in
Overall Width (In.)
5.25 in
Overall Length (In.)
6.75 in

Details

Item
Mini Casserole
Material
Stoneware
Color
Beige

Description

Entertain all your guests and family with this beautiful Martha Stewart Stoneware Casserole with Lid in Beige. Serve up all your favorite sauces or sides and add a touch of elegance to your event whether formal or casual. This Martha Stewart utensil is just one of the amazing pieces you can get for your home kitchen. Complete the entire collection to truly feel right at home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.