Neely Twin Size Solid Wood Platform Daybed with Wooden Spindles and Slatted Foundation

  • Mfr # MG-090021-DBT-LTB-MS

  • Zoro # G022632149


product price:  $414.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Poplar Wood, Rubberwood (Parawood)
Weight Capacity
500 lbs
Overall Length
78.75 in
Overall Width
41.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MG-090021-DBT-LTB-MS
Zoro #
G022632149
UPC #
196861135507
Country of Origin
Malaysia

Dimensions

Overall Length
78.75 in
Overall Width
41.75 in

Details

Material
Poplar Wood, Rubberwood (Parawood)
Weight Capacity
500 lbs
Color
Light Beech

Description

Comfort and efficiency are essential in the modern household and the versatile Martha Stewart Neely Solid Wood Platform Daybed meets the challenge effortlessly and elegantly. The beautifully contoured frame features wooden spindles for a traditional point of view that adapts to any environment. Ideal for apartments and smaller spaces, this multitasking daybed frame poses as comfortable seating during the daytime only to convert to a cozy sleeping nook at night. Comprised of solid wood with an engineered wood veneer and wooden support slats, this twin-size daybed ensures optimal support for your mattress with no box spring needed and holds up to 500 lbs. of static weight capacity. This wooden daybed is designed with 8.5 inches of underbed clearance for much needed storage. The recommended 2-person assembly can be achieved in under an hour with the included assembly and tools. Optimize your sleep experience and pair this bed with one of our premium Martha Stewart SleepComplete mattresses for an exceptional look and luxurious comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.