Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Pasta Spoon in Grey

  • Mfr # 129090.01

  • Zoro # G521738816


product price: $19.49
/ea

Key Features

Color
Gray
Overall Height (In.)
3.5 in
Material
Nylon
Overall Width (In.)
2.5 in
Overall Length
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129090.01
Zoro #
G521738816
UPC #
085081522719
Country of Origin
China

Dimensions

Overall Height (In.)
3.5 in
Overall Width (In.)
2.5 in
Overall Length
12.5 in

Details

Color
Gray
Item
Pasta Spoon
Material
Nylon

Description

Making pasta has never been easier and more fun than the Martha Stewart Nylon Pasta Spoon in Grey. This beautifully designed pasta spoon will be the perfect addition to your kitchen. The ergonomic handle feels perfect in your hand for all your cooking needs. It is perfectly safe to use with nonstick cookware. The ergonomic handle features a safe to use heat resistant grip, perfect for serving up thick or thin noodles. The Martha Stewart nylon pasta spoon is just one of amazing home kitchen pieces you can get for your home kitchen. Complete the entire collection to truly feel right at home

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.