Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nylon Turner in Gray

  • Mfr # 129089.01

  • Zoro # G121738827


product price: $19.49
/ea

Key Features

Color
Gray
Overall Width (In.)
3.25 in
Overall Length
13 in
Material
Nylon
Overall Height (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129089.01
Zoro #
G121738827
UPC #
085081522702
Country of Origin
China

Dimensions

Overall Width (In.)
3.25 in
Overall Length
13 in
Overall Height (In.)
2 in

Details

Color
Gray
Material
Nylon
Item
Nylon Turner

Description

Turn all your favorite dishes with the Martha Stewart Nylon Turner in Gray. Turner head is made of durable nylon and is perfectly safe for use with nonstick cookware. The ergonomic handle is built for comfort and safety with heat resistant material. Cook for the family and feel confident in the quality of this nylon turner. This Martha Stewart utensil is just one of the amazing pieces you can get for your home kitchen. Complete the entire collection to truly feel right at home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.