Nylon Wide Slotted Pancake Turner in Taupe

  • Mfr # 129118.01

  • Zoro # G121738414


product price: $21.15
/ea

Key Features

Material
Nylon
Overall Width (In.)
6.5 in
Overall Length
13 in
Overall Height (In.)
3.25 in
Color
Taupe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129118.01
Zoro #
G121738414
UPC #
085081522993
Country of Origin
China

Dimensions

Overall Width (In.)
6.5 in
Overall Length
13 in
Overall Height (In.)
3.25 in

Details

Item
Pancake Turner
Material
Nylon
Color
Taupe

Description

This wide slotted pancake turner by Martha Stewart is the perfect large size for when you are making pancakes, omelettes, burgers, and more. The 6.5in width makes it possible for you to pick up your whole food item without it flopping or dropping. Slotted head is perfect for draining juices when turning over burgers or other meats. Nylon constructed head is perfectly safe for use on non-stick surfaces. Ergonomic handle provides comfort and control. Heat resistant to 400 degrees Fahrenheit.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.