
Peony 12 Piece Round Fine Ceramic Dinnerware Set in White and Pink
Mfr # 130159.12
Zoro # G321739990
product price: $54.29
/eaKey Features
Overall Width
10.8 in
Color
White
Overall Length
11 in
Overall Height
7.8 in
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130159.12
Zoro #
G321739990
UPC #
085081533401
Country of Origin
China
Dimensions
Overall Width
10.8 in
Overall Length
11 in
Overall Height
7.8 in
Details
Item
Dinnerware Set
Color
White
Material
Ceramic
Description
Liven up your dinner table with a touch of flowers with this Martha Stewart Peony 12 Piece Round Fine Ceramic Dinnerware Set. The gorgeous fine ceramic construction is lightweight yet durable and the beautiful peony design is perfect for special meals or daily dinners. Being dishwasher and microwave safe, these dishes are convenient for everyday use. With four of each dinner plates, salad plates, and bowls, this service for four set is just right for individuals or small families.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.