Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Peony 2 Piece 9 Inch Fine Ceramic Dinner Bowl Set in Pink

  • Mfr # 128867.01

  • Zoro # G121736229


product price: $20.79
/ea

Key Features

Overall Height
2.5 in
Overall Length
9 in
Material
Ceramic
Color
Pink
Overall Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128867.01
Zoro #
G121736229
UPC #
085081520487
Country of Origin
China

Dimensions

Overall Height
2.5 in
Overall Length
9 in
Overall Width
9 in

Details

Item
Dinner Bowl Set
Material
Ceramic
Color
Pink

Description

the Martha Stewart Peony 2 Piece 9 Inch Fine Ceramic Dinner Bowl Set in Pink brings spring time charm that brightens any room. These ceramic dishes feature a watercolor like floral design through out the interior. The durable body is dishwasher safe and microwave safe for improved quality of life. Serve cozy soups and stews, or enjoy delightful custards and ice cream.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.