Perry Street 13.6in Oval Stoneware Serving Platter in Blue

  • Mfr # 128862.01

  • Zoro # G021738088


product price: $37.35
/ea

Key Features

Material
Stoneware
Color
Blue
Overall Width
11.5 in
Length
14 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128862.01
Zoro #
G021738088
UPC #
085081520432
Country of Origin
China

Dimensions

Overall Width
11.5 in
Length
14 in
Height
1 in

Details

Material
Stoneware
Color
Blue
Item
Serving Platter

Description

The Martha Stewart 13.6in Reactive Glaze Oval Serving Platter will add a sublet and modern touch of style to your table. With it's standout reactive glazed colored edge, this piece will add interest to your table while drawing your eye to what you are serving. This beautiful and simple piece will soon become your go to for parties and events. Constructed with stoneware material makes this platter completely dishwasher free for easy and hassle free clean up.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.