Piper Upholstered Office Chair in White/Polished Nickel

  • Mfr # CH-220921-2-WH-MS

  • Zoro # G109990667


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Material
Foam, Metal, Polyurethane
Overall Length
22.75 in
Weight Capacity
300
Overall Width
21.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-220921-2-WH-MS
Zoro #
G109990667
UPC #
196861041587
Country of Origin
China

Dimensions

Overall Length
22.75 in
Overall Width
21.5 in

Details

Color
White Faux Leather/Polished Nickel
Material
Foam, Metal, Polyurethane
Weight Capacity
300

Description

The Martha Stewart Piper Office Chair partners traditional design with clean lines to instantly update your work space. This faux leather desk chair features a polished nickel frame with integrated ergonomic armrests that add elevated sophistication to a classic look. The pneumatic height adjustment lever tucked beneath the 360deg swivel seat offers a custom seating experience to keep you comfortable throughout your workday. Assembly is easy with the included tools and step-by-step instructions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.