Zoro Homepage

Portillo 12 Piece Round Stoneware Dinnerware Set in Sharkey Grey

  • Mfr # 130257.12

  • Zoro # G521739509


product price: $53.79
/ea

Key Features

Overall Width
12 in
Material
Stoneware
Overall Length
12 in
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130257.12
Zoro #
G521739509
UPC #
085081534385
Country of Origin
China

Dimensions

Overall Width
12 in
Overall Length
12 in

Details

Item
Dinnerware Set
Material
Stoneware
Color
Grey

Description

The Martha Stewart Portillo 12 Piece Round Stoneware Dinnerware Set will draw to crowd in to the dinner table. The stoneware body features a reactive glaze top with a matte colored bottom. This juxtaposing match up helps highlight any platted meals. The unique reactive finish provides different textures for every piece. For long lasting use, the set is dishwasher safe and microwave safe. Enjoy the set's classy styling for family dinners, special annual events, or personal lunch breaks.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.