Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portillo 6 Piece 6.5 Inch Stoneware Bowl Set in Blue

  • Mfr # 123632.01

  • Zoro # G521737543


product price: $39.89
/ea

Key Features

Overall Height
8 in
Overall Width
8.25 in
Overall Length
10 in
Color
Blue
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123632.01
Zoro #
G521737543
UPC #
085081468130
Country of Origin
China

Dimensions

Overall Height
8 in
Overall Width
8.25 in
Overall Length
10 in

Details

Color
Blue
Item
Bowl Set
Material
Stoneware

Description

The Martha Stewart Portillo 6 Piece 6.5 Inch Stoneware Bowl Set in Blue will draw to crowd in to the dinner table. The stoneware body features a reactive glaze top with a matte colored bottom. This juxtaposing match up helps highlight any platted meals. The unique reactive finish provides different textures for every piece. For long lasting use, the set is dishwasher safe and microwave safe. Enjoy the set's classy styling for family dinners, special annual events, or personal lunch breaks.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.