Rattan Woven 12.5in x 6in Oval Bread Basket in Brown

  • Mfr # 76603.01

  • Zoro # G621737436


product price:  $27.59
/ea

Key Features

Color
Brown
Overall Length (In.)
12.5 in
Material
Rattan
Overall Width (In.)
6 in
Overall Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76603.01
Zoro #
G621737436
UPC #
085081997838
Country of Origin
China

Dimensions

Overall Length (In.)
12.5 in
Overall Width (In.)
6 in
Overall Height (In.)
3 in

Details

Color
Brown
Material
Rattan
Item
Bread Basket

Description

Bring your serving game to the next level with the Martha Stewart rattan serveware collection! This oval bread bowl is constructed of 100% rattan material in a basket woven style. The lightweight design allows you to carry from place to place with ease. Serve your home baked bread, rolls, baguettes, or other side dish in style with this stand out basket. This bread basket is perfect for both indoor and outdoor dining, wipe clean with damp cloth.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.