Rayna Upholstered Office Chair in Off White/Polished Brass

  • Mfr # CH-220921-6-CR-GLD-MS

  • Zoro # G715939296


product price:  $216.99
/ea
Free Shipping & Returns

Key Features

Overall Length
21.75 in
Weight Capacity
300 lbs.
Overall Width
20 in
Material
Fabric, Foam, Metal
Arm Height
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-220921-6-CR-GLD-MS
Zoro #
G715939296
UPC #
196861189166
Country of Origin
China

Dimensions

Overall Length
21.75 in
Overall Width
20 in
Arm Height
7 in

Details

Color
Off White Fabric/Polished Brass Frame
Weight Capacity
300 lbs.
Material
Fabric, Foam, Metal

Description

The Martha Stewart Rayna Office Chair is an elevated version of the traditional accent chair modified for your work space. The height adjustable 360° swivel seat boasts gentle contouring paired with flared arms for personalized performance and understated elegance. This fabric upholstered desk chair, with its polished brass frame, holds you in comfort throughout your workday while lending an eye-catching sophistication to your home office or study. Assembly is easy with the included tools and step-by-step instructions.


  • Updated office chair features simple elegance for any home office
  • Contemporary style office chair in off white fabric upholstery
  • Gently flared armrests
  • Powder coated polished brass frame with dual wheel casters
  • Pneumatic height adjustable 360° swivel seat
  • Tilt lock and tilt tension controls
  • Maximum static weight capacity: 300 lbs.
  • Wipe clean with a dry cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.