Rayna Upholstered Office Chair in White/Oil Rubbed Bronze

  • Mfr # CH-220921-6-WH-BK-MS

  • Zoro # G109990681


product price:  $180.99
/ea
Free Shipping & Returns

Key Features

Material
Fabric, Foam, Metal
Weight Capacity
300
Overall Width
24.5 in
Overall Length
21.75 in
Swivel Angle
360°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-220921-6-WH-BK-MS
Zoro #
G109990681
UPC #
196861041532
Country of Origin
China

Dimensions

Overall Width
24.5 in
Overall Length
21.75 in
Arm Height
7 in

Details

Color
White Boucle/Oil Rubbed Bronze
Material
Fabric, Foam, Metal
Weight Capacity
300
Swivel Angle
360°

Description

The Martha Stewart Rayna Office Chair is an elevated version of the traditional accent chair modified for your work space. The height adjustable 360deg swivel seat boasts gentle contouring paired with flared arms for personalized performance and understated elegance. This boucle upholstered desk chair, with its oil rubbed bronze frame, holds you in comfort throughout your workday while lending an eye-catching sophistication to your home office or study. Assembly is easy with the included tools and step-by-step instructions.


  • • Updated office chair features simple elegance for any home office
  • • Contemporary style office chair in white boucle upholstery
  • • Gently flared armrests
  • • Powder coated oil rubbed bronze frame with dual wheel casters
  • • Pneumatic height adjustable 360° swivel seat
  • • Tilt lock and tilt tension controls
  • • Maximum static weight capacity: 300 lbs.
  • • Wipe clean with a dry cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products