Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Rimmed Fine Ceramic 16 Piece Dinnerware Set

  • Mfr # 127299.16

  • Zoro # G721736612


product price: $55.49
/ea

Key Features

Overall Height
11 in
Color
White
Material
Ceramic
Overall Length
11.6 in
Overall Width
11.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
127299.16
Zoro #
G721736612
UPC #
085081504807
Country of Origin
China

Dimensions

Overall Height
11 in
Overall Length
11.6 in
Overall Width
11.3 in

Details

Item
Dinnerware Set
Color
White
Material
Ceramic

Description

Bring a clean modern look with a pop of color to your table with this red rimmed 16 piece dinnerware set by Martha Stewart. The Martha Stewart collection is perfect for formal or relaxed settings; put your unique style on display by mixing and matching this collection of serveware and dinnerware to create tabletops that showcase your recipes and make dining more special. This set is designed with a colored rim to add some interest to your table. Fine ceramic construction is durable, dishwasher, and microwave safe. Set includes service for four, including mugs, salad plates, dinner plates, and cereal bowls.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.