Rhett Home Office 3 Drawer Desk w/Tapered Legs in Black w/Oil Rubbed Bronze Hardware

  • Mfr # NAN-PS-23504-BK-BK-MS

  • Zoro # G615939303


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Overall Width
47.25 in
Color
Black Frame/Oil Rubbed Bronzed Hardware
Material
Engineered Wood, Steel
Load Capacity (Lb.)
300 lbs.
Length
21.75 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
NAN-PS-23504-BK-BK-MS
Zoro #
G615939303
UPC #
196861189432
Country of Origin
China

Dimensions

Overall Width
47.25 in
Length
21.75 in

Details

Color
Black Frame/Oil Rubbed Bronzed Hardware
Material
Engineered Wood, Steel
Load Capacity (Lb.)
300 lbs.

Description

Upgrade your homes productivity hub with the Martha Stewart Rhett Home Office Desk. A simple but inspired design boasts complementary hardware and beautifully tapered legs to pair contemporary style with functionality in your home command center. Keeping your space neat and organized is hassle-free with three top pull-out drawers that deliver plenty of storage space. Assembly is easy with the included step-by-step instructions, and the drawer glides are pre-assembled to save time. Upkeep is a breeze by wiping clean with a damp cloth.


  • Contemporary home office desk with storage
  • Simple but inspired design with a classic black finish
  • Complementary hardware with oil rubbed bronze finish
  • Three top pull-out drawers provide ample storage space
  • Sturdy and stylish wood frame construction
  • Engineered wood top with a melamine finish
  • Pre-assembled drawer glides save time and facilitate easy assembly with step-by-step instructions
  • Upkeep is a breeze by wiping clean with a damp cloth
  • Drawer Size (3): 11.75"W x 13.25"D x 2.25"H

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products