Hutton Shaker Style Home Office 3 Drawer Desk in Gray w/Brushed Nickel Hardware
- Mfr # ZG-ZP-20-GY-MS
- Zoro # G415939244
Key Features
Specifications
Details
- MFR #
- ZG-ZP-20-GY-MS
- Zoro #
- G415939244
- UPC #
- 196861189302
- Country of Origin
- China
- Color
- Gray Frame/Brushed Nickel Hardware
- Material
- Engineered Wood, Steel
- Load Capacity (Lb.)
- 200 lbs.
Dimensions
- Overall Width
- 54 in
- Length
- 22.75 in
Description
The Martha Stewart Hutton Home Office Desk adds timeless elegance and functional storage to any workspace. The trend-forward finish and complementary hardware elevate your decor with thoughtful touches that get noticed. Ample storage is provided in a wide, top-center pull-out drawer and two side pull-out drawers for keeping your work surfaces tidy. Pair with the Hutton bookcase and file cabinet for a total home office refresh. Drawer glides are pre-assembled to save time during assembly, which is made easy with the included tools and step-by-step instructions.
- Shaker style home office desk with storage
- Timeless design in a classic gray finish
- Complementary hardware in brushed nickel
- Wide, top-center pull-out drawer and two side pull-out drawers
- Durable wood frame construction with plastic floor glides to protect hard flooring surfaces
- Engineered wood top with a melamine finish
- Pre-assembled drawer glides promote efficient, easy assembly with all required tools included
- Wipe clean with a damp cloth
- Left and Right Drawer Size (2): 11"W x 13.25"D x 2.75"H; Middle Drawer Size: 20"W x 13.25"D x 2.75"H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.