Rindleton 3 Piece Glass Canister Set with Ceramic Lids in Off-White

  • Mfr # 136553.03

  • Zoro # G521739691


product price:  $45.49
/ea

Key Features

Material
Ceramic
Overall Height (In.)
5.25 in
Overall Width (In.)
11.25 in
Color
Off-White
Overall Length (In.)
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
136553.03
Zoro #
G521739691
UPC #
085081575593
Country of Origin
China

Dimensions

Overall Height (In.)
5.25 in
Overall Width (In.)
11.25 in
Overall Length (In.)
14 in

Details

Item
Canister Set
Material
Ceramic
Color
Off-White

Description

Organize and store ingredients to keep food fresh and ready with the Rindleton 3 piece canister set. Whether in the pantry or on the countertop, these classic canisters transform clutter into a convenient display of your favorite kitchen essentials. Set comes with a variety of sizes in order to cover all your pantry needs, including one 74oz canister, one 52oz canister, and one 35oz canister. Store pasta, rice, beans, snacks, cereals, and more in style with this set by Martha Stewart.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.