Ryder 3 Tier Gold Desk Stackable Letter Tray Organizer, Steel Mesh, Tray for Files/Papers/Letters

  • Mfr # HH-OHD01-3-GLD-MS

  • Zoro # G910112098


product price:  $27.75
/ea

Key Features

Material
Iron
Color
Gold
Length
10.5 in
Overall Width
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HH-OHD01-3-GLD-MS
Zoro #
G910112098
UPC #
196861110139
Country of Origin
China

Dimensions

Length
10.5 in
Overall Width
14.5 in

Details

Material
Iron
Color
Gold

Description

When your work at home tasks demand a great deal of your time, the Martha Stewart Three Tier Stackable Metal Mesh Letter Tray will ensure your work space is organized and inspiring. Satisfying environmental cues can direct your energy toward productivity, creativity, and staying on task by keeping essential items W/in reach. This metal mesh tray serves multipurposes by providing an attractive and efficient solution for keeping important files and papers in a dedicated place. Pair this stackable tray W/ other essentials in the collection for a cohesive look in your remote office.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.