Ryder Gold Mesh Metal 6 Compartment Large Desk Drawer Organizer for Accessories and Office Supplies

  • Mfr # HH-OHD17-GLD-MS

  • Zoro # G410112079


product price:  $28.15
/ea

Key Features

Material
Iron
Color
Gold
Length
12.25 in
Overall Width
14.75 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HH-OHD17-GLD-MS
Zoro #
G410112079
UPC #
196861110221
Country of Origin
China

Dimensions

Length
12.25 in
Overall Width
14.75 in

Details

Material
Iron
Color
Gold

Description

When your work at home tasks demand a great deal of your time, the Martha Stewart 6 Compartment Large Desk Drawer Organizer for Accessories and Office Supplies will ensure your work space is organized and inspiring. Satisfying environmental cues can direct your energy toward productivity, creativity, and staying on task by keeping essential items organized, tidy, and within reach. This metal mesh drawer tray keeps paper clips, scissors, and sticky notes in a dedicated place for quick, easy access. Pair this organizer tray with other essentials in the collection for a chic and cohesive look in your remote office.


  • •Mesh metal desktop organizer with file holder
  • •Lightweight space-saving design
  • •Durable lead free steel mesh
  • •Multiple storage compartments to organize your office supplies
  • •Scratch and rust resistant powder coated finish
  • •Non-Slip feet
  • •Wipe clean with a damp cloth
  • •No product assembly is required

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.