Durable View Binder with DuraHinge and EZD Rings, 3 Rings, 1" Capacity, 11 x 8.5, White, 12PK

  • Mfr # 09301CT

  • Zoro # G723331839


product price:  $177.99
/pk 12, $14.83/ea
Free Shipping & Returns

Key Features

Binder Sheet Capacity
275
Binder Size Capacity
1 in
Number of Pockets
4
Width
9.88 in
Height
1.13 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
09301CT
Zoro #
G723331839
UPC #
-
Country of Origin
Mexico

Dimensions

Binder Size Capacity
1 in
Width
9.88 in
Height
1.13 in
Length
11-1/4 in
Sheet Size
11 in x 8.5 in

Details

Item
Binder
Binder Sheet Capacity
275
Number of Pockets
4
Color
White
Number of Rings
3
Binder Style
View
Ring Mounting
Back Cover
Binder Type
Ring
Material
Polypropylene
Ring Type
EZD Ring

Description

View Binder with EZD rings was designed with a purpose-to hold more pages in less space. EZD rings provide an increased capacity when compared to the same size slant or round rings. Tear-resistant DuraHinge design is stronger and lasts longer. DuraEdge feature makes the sides and top more pliable, providing greater split resistance. Deeply textured film offers a smoother finish and features a linen pattern for a high-quality look and feel. Durable construction is ideal for frequent referencing. Organize and secure papers within four interior pockets. Pages lie flat with back-mounted rings. Sturdy construction and clever design set a new standard in binder performance. Customize your binder with free templates and designs at Avery Design & Print Online.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.