Ryder Gold Mesh Metal Desktop Monitor Stand Riser with Organizer Drawer and Side Storage

  • Mfr # HH-OHD04-GLD-MS

  • Zoro # G610112107


product price:  $41.19
/ea

Key Features

Material
Iron
Color
Gold
Length
12.5 in
Overall Width
22.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HH-OHD04-GLD-MS
Zoro #
G610112107
UPC #
196861110160
Country of Origin
China

Dimensions

Length
12.5 in
Overall Width
22.25 in

Details

Material
Iron
Color
Gold

Description

When your work at home tasks demand a great deal of your time, the Martha Stewart Monitor Stand Riser with Storage Drawer will ensure your work space is organized and inspiring. Organized, tidy work surfaces minimize stress and allow you to direct your energy toward productivity, creativity, and staying on task. This metal mesh monitor riser provides eye-catching sophistication and multitasking functionality allowing you a more ergonomic height for your screen, plus a pullout drawer for storage overflow. Pair this monitor stand with other essentials in the collection for a cohesive look in your remote office.


  • •Mesh metal desktop monitor riser stand with storage drawer
  • •Lightweight space-saving design
  • •Durable lead free steel mesh
  • •Pullout drawer and side storage bins
  • •Scratch and rust resistant powder coated finish
  • •Non-Slip feet
  • •Wipe clean with a damp cloth
  • •No product assembly is required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.