Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Selma 12 Piece Fine Ceramic Dinnerware Set in White

  • Mfr # 144625.12

  • Zoro # G521739653


product price: $46.89
/ea

Key Features

Overall Width
9 in
Material
Ceramic
Overall Length
11 in
Color
White
Overall Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
144625.12
Zoro #
G521739653
UPC #
085081660275
Country of Origin
China

Dimensions

Overall Width
9 in
Overall Length
11 in
Overall Height
11 in

Details

Material
Ceramic
Item
Dinnerware Set
Color
White

Description

Elevate your dining experience with the Martha Stewart Selma 12-Piece Fine Ceramic Dinnerware Set in White, designed to offer both elegance and functionality. Crafted from high-quality ceramic, this dinnerware set features a glossy finish that enhances its sleek, modern appeal. The round shape and simple cone design provide a timeless, minimalist look that easily complements any table setting. Whether you're hosting a dinner party or enjoying a family meal, the pristine white color of this set adds sophistication to any occasion. Plus, it's microwave and dishwasher safe, offering ultimate convenience for busy households. This 12-piece dinnerware set includes four dinner plates, four salad plates, and four cereal bowls, making it ideal for serving a variety of dishes. The Martha Stewart Selma Dinnerware Set is designed for long-lasting durability, perfect for both everyday use and special gatherings. Its microwave-safe and dishwasher-safe features ensure ease of use and easy cleanup, making it a must-have for modern kitchens. Add a touch of refinement to your dining table with this stunning ceramic dinnerware set that combines contemporary design with everyday practicality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.