
Selma 2 Piece 5.75 Inch Fine Ceramic Cereal Bowl Set in White
Mfr # 144626.02
Zoro # G321738498
product price: $13.79
/eaKey Features
Overall Length
5.75 in
Material
Ceramic
Overall Height
2.75 in
Overall Width
5.75 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144626.02
Zoro #
G321738498
UPC #
085081660282
Country of Origin
China
Dimensions
Overall Length
5.75 in
Overall Height
2.75 in
Overall Width
5.75 in
Details
Material
Ceramic
Item
Cereal Bowl Set
Color
White
Description
Enhance your dining experience with the Martha Stewart Selma 2-Piece 5.75-Inch Fine Ceramic Cereal Bowl Set in White. Made from premium fine ceramic, these bowls feature a glossy finish that adds a touch of elegance to any table setting. The simple cone design and round shape provide a modern and minimalist aesthetic, perfect for both casual and formal meals. The classic white color complements any dinnerware collection, making it a versatile addition to your kitchen. Designed for convenience, these cereal bowls are microwave and dishwasher safe, making them ideal for busy households. These 5.75-inch bowls are the perfect size for cereal, soups, snacks, and desserts. Crafted with durability in mind, the Martha Stewart Selma Cereal Bowl Set is designed to withstand everyday use while maintaining its pristine appearance. The microwave-safe feature allows for quick reheating, while the dishwasher-safe design ensures easy cleanup. Whether you're enjoying breakfast or serving a light meal, these ceramic cereal bowls offer both style and practicality, adding sophistication to any dining occasion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.