
Selma 2 Piece 8 Inch Fine Ceramic Dinner Bowl Set in White
Mfr # 144627.02
Zoro # G121739152
product price: $13.79
/eaKey Features
Overall Height
2.6 in
Overall Width
8 in
Color
White
Overall Length
8 in
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
144627.02
Zoro #
G121739152
UPC #
085081660299
Country of Origin
China
Dimensions
Overall Height
2.6 in
Overall Width
8 in
Overall Length
8 in
Details
Item
Dinner Bowl Set
Color
White
Material
Ceramic
Description
Add a touch of elegance to your dining collection with the Martha Stewart Selma 2-Piece 8-Inch Fine Ceramic Dinner Bowl Set in White. Crafted from high-quality fine ceramic, these bowls feature a sleek glossy finish that enhances their modern, minimalist appeal. The round shape and simple cone design offer a timeless look that seamlessly fits any table setting. Whether you're serving pasta, salad, or soup, the classic white color makes these bowls versatile enough for both everyday meals and special occasions. Plus, they're microwave and dishwasher safe, providing convenience and practicality for busy households. The 8-inch size of these dinner bowls makes them ideal for larger portions of food, providing the perfect balance of style and functionality. Designed for durability, the Martha Stewart Selma Ceramic Dinner Bowls are made to withstand daily use while retaining their beautiful appearance. Their microwave-safe feature allows for easy reheating, and the dishwasher-safe design ensures effortless cleanup. Perfect for any occasion, these fine ceramic bowls combine modern design with everyday convenience, making them a must-have addition to your kitchen.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.