Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silicone Mini Spoonula in Gray

  • Mfr # 129147.01

  • Zoro # G821737496


product price: $16.25
/ea

Key Features

Color
Gray
Overall Width (In.)
2 in
Overall Length
8 in
Material
Silicone
Overall Height (In.)
0.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129147.01
Zoro #
G821737496
UPC #
085081523280
Country of Origin
China

Dimensions

Overall Width (In.)
2 in
Overall Length
8 in
Overall Height (In.)
0.55 in

Details

Color
Gray
Item
Mini Spoonula
Material
Silicone

Description

Grab out of reach corners of jars and containers with the Martha Stewart Silicone Mini Spoonula in Gray. Features a flexible silicone spoon with a wood handle. The silicone material is heat resistant up to 445 degrees F for high heat cooking jobs. The soft silicone is safe to use over nonstick surface cookware and prevents unwanted scratches. Hand wash only for long lasting quality and use. Ideal for scraping jams, purees, syrups and other ingredients stored in small containers.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.