SleepComplete 12 Inch Queen Medium Plush DA Cooling Gel Memory Foam Mattress w/Jacquard Quilted Top

  • Mfr # CL-MODH-12Q-MS

  • Zoro # G713344030


product price:  $818.99
/ea
Free Shipping & Returns

Key Features

Length
80 in
Width
60 in
Color
White
Material
Fabric, Foam
Weight Capacity
1000 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL-MODH-12Q-MS
Zoro #
G713344030
UPC #
196861132100
Country of Origin
India

Dimensions

Length
80 in
Width
60 in

Details

Color
White
Material
Fabric, Foam
Weight Capacity
1000 lbs

Description

Inspired by Martha Stewart’s approach to functional, organized living, SleepComplete by Martha Stewart marries a new assortment of premium mattresses with a simple system to determine your best sleep solution. From sleep surface to base, the medium-plush memory foam mattress is designed with both form and function at the forefront. A touchably soft moisture-wicking removable cover comprised of breathable, quilted jacquard with cooling technology is your first contact with the medium-plush support queen-size mattress. Triple layers of CertiPUR-US Certified foam comprised of memory foam, cooling gel infused foam, and high density support foam provide contoured comfort to your body, motion isolation, and even distribution of body weight ideal for co-sleepers. Finally, the non-slip fabric base layer rounds out the many beneficial features of the cooling mattress ideal for side sleepers. This mattress is softer than our medium option. Compare the design and technology of our graded option levels to find just the right fit for your sleep style. Optimize your sleep experience and pair this mattress with one of our premium Martha Stewart beds for an exceptional look and luxurious comfort.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.