
SleepComplete 12 Inch Twin Medium Plush DA Cooling Gel Memory Foam Mattress w/Jacquard Quilted Top
Mfr # CL-MODH-12T-MS
Zoro # G313344034
original price:Â $485.99 , new price: $438.99 , 9 percent off
new price:Â $438.99
/ea
Free Shipping & Returns
Key Features
Length
75 in
Width
39 in
Color
White
Weight Capacity
500 lbs
Material
Fabric, Foam
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CL-MODH-12T-MS
Zoro #
G313344034
UPC #
196861132087
Country of Origin
India
Dimensions
Length
75 in
Width
39 in
Details
Color
White
Weight Capacity
500 lbs
Material
Fabric, Foam
Description
Inspired by Martha Stewart’s approach to functional, organized living, SleepComplete by Martha Stewart marries a new assortment of premium mattresses with a simple system to determine your best sleep solution. From sleep surface to base, the medium-plush memory foam mattress is designed with both form and function at the forefront. A touchably soft moisture-wicking removable cover comprised of breathable, quilted jacquard with cooling technology is your first contact with the medium-plush support twin-size mattress. Triple layers of CertiPUR-US Certified foam comprised of memory foam, cooling gel infused foam, and high density support foam provide contoured comfort to your body, motion isolation, and even distribution of body weight ideal for co-sleepers. Finally, the non-slip fabric base layer rounds out the many beneficial features of the cooling mattress ideal for side sleepers. This mattress is softer than our medium option. Compare the design and technology of our graded option levels to find just the right fit for your sleep style. Optimize your sleep experience and pair this mattress with one of our premium Martha Stewart beds for an exceptional look and luxurious comfort.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.