Sora Upholstered Stationary Office Chair in Off White/Polished Brass

  • Mfr # CH-222119-CR-GLD-MS

  • Zoro # G616045966


product price:  $211.99
/ea
Free Shipping & Returns

Key Features

Capacity
300 lbs
Material
Fabric, Foam, Metal
Length
21.5 in
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-222119-CR-GLD-MS
Zoro #
G616045966
UPC #
196861189227
Country of Origin
China

Dimensions

Length
21.5 in
Width
20 in

Details

Capacity
300 lbs
Material
Fabric, Foam, Metal
Color
Off White Boucle/Polished Brass Frame

Description

The Martha Stewart Sora Office Chair is a more sophisticated working version of the traditional accent chair. Stationary legs paired with a 360° swivel seat lend understated elegance to your work space. This boucle upholstered desk chair features a timeless polished brass frame and a gently contoured backrest to keep you comfortable throughout your workday. Assembly is easy with the included tools and step-by-step instructions.


  • Stationary office chair lends simple sophistication to any home office
  • Contemporary style office chair in off white boucle upholstery
  • Sloped armrests
  • Powder coated polished brass frame
  • 360° swivel seat
  • Maximum static weight capacity: 300 lbs.
  • Wipe clean with a dry cloth
  • Quick and easy assembly with the included materials

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.