Shop MARTHA STEWART
See all product information
Create Account
Sora Upholstered Stationary Office Chair in White/Oil Rubbed Bronze
- Mfr # CH-222119-WH-BK-MS
- Zoro # G809990684
product price:
$
197.99
/ea
Free Shipping & Returns
Key Features
Material
Fabric, Foam, Metal
Weight Capacity
300
Overall Width
20 in
Overall Length
21.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH-222119-WH-BK-MS
- Zoro #
- G809990684
- UPC #
- 196861041501
- Country of Origin
- China
Dimensions
- Overall Width
- 20 in
- Overall Length
- 21.5 in
Details
- Color
- Bronze
- Material
- Fabric, Foam, Metal
- Weight Capacity
- 300
Description
The Martha Stewart Sora Office Chair is a more sophisticated working version of the traditional accent chair. Stationary legs paired with a 360deg swivel seat lend understated elegance to your work space. This boucle upholstered desk chair features a timeless oil rubbed bronze frame and a gently contoured backrest to keep you comfortable throughout your workday. Assembly is easy with the included tools and step-by-step instructions.
- • Stationary office chair lends simple sophistication to any home office
- • Contemporary style office chair in white boucle upholstery
- • Sloped armrests
- • Powder coated oil rubbed bronze frame
- • 360° swivel seat
- • Maximum static weight capacity: 300 lbs.
- • Wipe clean with a dry cloth
- • Quick and easy assembly with the included materials
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.