Stainless Steel 14 Piece Cutlery and Knife Block Set in Black

  • Mfr # 130031.14

  • Zoro # G621736620


product price:  $80.39
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Length
6 in
Color
Black
Overall Width
6.2 in
Overall Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
130031.14
Zoro #
G621736620
UPC #
085081532121
Country of Origin
China

Dimensions

Overall Length
6 in
Overall Width
6.2 in
Overall Height
13 in

Details

Item
Kitchen Knife Set
Material
Stainless Steel
Color
Black

Description

A chef's truest companions in the kitchen are their knives, and ensuring that you're using not only the right knife for the task at hand, but the best knife, is something Martha Stewart can help you with. This 14 Piece Cutlery Set comes complete with an 8" chef's knife, an 8" slicer knife, a 5" utility knife, a 3.5" paring knife, a 3" bird beak knife, 6 steak knives, and kitchen shears, covering an expansive range of food prep needs. Also included in this set is an Acacia wood block to store the knives and sharpening steel, so you can preserve the peak condition of the knives. Each of the blades is forged from high-carbon stainless steel, then fitted as full-tang with a triple-riveted handle for balance and control. There's no better way to sharpen up your knife skills than to start with an excellent set such as this.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.