Stainless Steel 14 Piece Cutlery and Knife Block Set in Cream

  • Mfr # 113011.14

  • Zoro # G921738553


product price:  $73.15
/ea

Key Features

Material
Stainless Steel
Overall Length
14.25 in
Color
Cream
Overall Width
8.2 in
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
113011.14
Zoro #
G921738553
UPC #
085081361929
Country of Origin
China

Dimensions

Overall Length
14.25 in
Overall Width
8.2 in
Overall Height
6 in

Details

Item
Kitchen Knife Set
Material
Stainless Steel
Color
Cream

Description

A chef's truest companions in the kitchen are their knives, and ensuring that you're using not only the right knife for the task at hand, but the best knife, is something Martha Stewart can help you with. The Ruxton 14 Piece Cutlery Set comes complete with an 8" chef's knife, a 7" santoku knife, a 5" utility knife, a 3.5" paring knife, 6 steak knives, and kitchen shears, covering an expansive range of food prep needs. Also included in this set is an ash wood block to store the knives and sharpening steel, so you can preserve the peak condition of the knives. Each of the blades is forged from high-carbon, taper-ground stainless steel, then fitted with a triple-riveted handle for balance and control. There's no better way to sharpen up your knife skills than to start with an excellent set such as this.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.