Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel 4in Pizza Cutter Kitchen Utensil

  • Mfr # 129128.01

  • Zoro # G021736602


product price: $22.75
/ea

Key Features

Overall Height (In.)
0.6 in
Material
Stainless Steel
Overall Width (In.)
4 in
Color
Silver
Overall Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129128.01
Zoro #
G021736602
UPC #
085081523099
Country of Origin
China

Dimensions

Overall Height (In.)
0.6 in
Overall Width (In.)
4 in
Overall Length
9.5 in

Details

Material
Stainless Steel
Color
Silver
Item
Kitchen Utensil

Description

The 4 Inch pizza cutter by Martha Stewart is constructed with stainless steel that is long lasting and durable. High carbon steel 4in blade is large and sturdy and will easily slice through crusts and toppings. This utensil features an ergonomic handle with finger guard for a comfortable and stable grip, and has a hanging loop for convenient wall storage. Hand wash only.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.