Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Apple Corer

  • Mfr # 80646.02

  • Zoro # G421737452


product price: $37.35
/ea

Key Features

Overall Height (In.)
2 in
Overall Length
7 in
Color
Turquoise
Material
Stainless Steel
Overall Width (In.)
2.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80646.02
Zoro #
G421737452
UPC #
085081038272
Country of Origin
China

Dimensions

Overall Height (In.)
2 in
Overall Length
7 in
Overall Width (In.)
2.25 in

Details

Color
Turquoise
Material
Stainless Steel
Item
Apple Corer

Description

Cores and slices apples in one easy motion. Oversized handles provide a comfortable grip. Cover protects blades during storage. Treat all your guests with the most delicious apples and cut them so precisely with the Martha Stewart apple corer. Make this the perfect addition to your kitchen collection.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.