Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Can Opener

  • Mfr # 129098.01

  • Zoro # G821738721


product price: $24.65
/ea

Key Features

Material
Stainless Steel
Length
8 in
Height
1.5 in
Width
2 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129098.01
Zoro #
G821738721
UPC #
085081522795
Country of Origin
China

Dimensions

Length
8 in
Height
1.5 in
Width
2 in

Details

Material
Stainless Steel
Color
Gray
Item
Electric Can Opener

Description

Add a touch of elegance to your home kitchen collection with the Martha Stewart Stainless Steel Can Opener. Opening a can of your favorite snack, meal, ingredient, has never been easier. The ergonomic handle makes it very easy to grip and comes with holes at the end of the handle for easy storage and hangs beautifully on your kitchen wall. The beautiful grey handle looks amazing in any kitchen. The oversized knob allows for full range and comfort when opening a can. The Martha Stewart stainless steel can opener is just one of amazing home kitchen pieces you can get for your home kitchen. Complete the entire collection to truly feel right at home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.