Zoro Homepage

Stainless Steel Easy-Lock Extra Long Kitchen Tongs

  • Mfr # 129125.01

  • Zoro # G121736434


product price: $19.49
/ea

Key Features

Overall Height
1.6 in
Material
Stainless Steel
Color
Silver
Overall Length
13.3 in
Overall Width
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129125.01
Zoro #
G121736434
UPC #
085081523068
Country of Origin
China

Dimensions

Overall Height
1.6 in
Overall Length
13.3 in
Overall Width
1.5 in

Details

Material
Stainless Steel
Color
Silver
Item
Kitchen Tongs

Description

Enjoy cooking or serving your favorite meals with these Martha Stewart stainless steal tongs. Constructed with quality brushed stainless steel, these tongs are strong and durable and make cooking a breeze. Use to rotate, adjust, and grab food items with ease. Extra long 12in handle makes cooking in large pots easy and keeps your hands away from heat for added safety. Scalloped heads and spring design create a solid grip when clamping. Easy-lock mechanism with hanging loop for convenient and compact storage. Dishwasher Safe.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.