Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Easy-Lock Standard Kitchen Tongs

  • Mfr # 129124.01

  • Zoro # G621736828


product price: $22.75
/ea

Key Features

Color
Silver
Material
Stainless Steel
Overall Height
1 in
Overall Length
10.75 in
Overall Width
1.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129124.01
Zoro #
G621736828
UPC #
085081523051
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Length
10.75 in
Overall Width
1.3 in

Details

Color
Silver
Material
Stainless Steel
Item
Kitchen Tongs

Description

Enjoy cooking or serving your favorite meals with these Martha Stewart stainless steal tongs. Constructed with quality brushed stainless steel, these tongs are strong and durable and make cooking a breeze. Use to rotate, adjust, and grab food items with ease. Scalloped heads and spring design create a solid grip when clamping. Easy-lock mechanism with hanging loop for convenient and compact storage. Dishwasher Safe.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.