Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Essential 12 Inch Pan with Lid

  • Mfr # 129266.02

  • Zoro # G621737962


product price: $56.85
/ea

Key Features

Overall Length (In.)
22.5 in
Material
Stainless Steel
Overall Height (In.)
5.75 in
Color
Silver
Overall Width (In.)
12.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129266.02
Zoro #
G621737962
UPC #
085081524478
Country of Origin
China

Dimensions

Overall Length (In.)
22.5 in
Overall Height (In.)
5.75 in
Overall Width (In.)
12.25 in

Details

Material
Stainless Steel
Color
Silver
Item
Essential Pan

Description

The Martha Stewart Stainless Steel Essential 12in pan with lid is a classic piece of cookware that can be used for a variety of meals. Large size and depth makes this pan perfect to use as a wok, to saute, to deep fry, to cook one pot meals, and more! 18/8 quality stainless steel construction is durable for long lasting use. Tempered glass lid makes it easy to monitor meals while you cook , and the hanging hole at handle offers storage options. Oven safe pan up to 500F and lid up to 350F.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.