Zoro Homepage

Stainless Steel Folding Steamer Insert with Handle in Taupe

  • Mfr # 129119.01

  • Zoro # G821737885


product price: $24.29
/ea

Key Features

Height
3.5 in
Color
Taupe
Width
7 in
Material
Stainless Steel
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129119.01
Zoro #
G821737885
UPC #
085081523006
Country of Origin
China

Dimensions

Height
3.5 in
Width
7 in
Length
7 in

Details

Item
Folding Steamer Insert
Color
Taupe
Material
Stainless Steel

Description

The Martha Stewart folding steamer is versatile and convenient. Featuring a foldable design, adjustable legs, and an extendable handle, this insert can make any pot or pan into a steamer. Use this insert in pots with a diameter from 7in to 11in. Made of durable nonreactive stainless steel material and BPA free silicone feet that won't scratch pans and is compatible with nonstick surfaces. Ideal for steaming veggies and healthy cooking at home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.