Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless Steel Measuring Spoons

  • Mfr # 129278.04

  • Zoro # G221738772


product price: $17.85
/ea

Key Features

Material
Stainless Steel
Overall Length
1.6 in
Color
Stainless Steel
Overall Width
1 in
Overall Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129278.04
Zoro #
G221738772
UPC #
085081524591
Country of Origin
China

Dimensions

Overall Length
1.6 in
Overall Width
1 in
Overall Height
5.5 in

Details

Material
Stainless Steel
Color
Stainless Steel
Item
measuring spoons

Description

The Martha Stewart Measuring Spoons provide precision accuracy measurement for consistent baking and cooking results. The perfect set that nests together with easy-open ring for storage. Made of high quality stainless steel that is built to last.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.