Zoro Homepage

Stainless Steel Pastry Blender Utensil

  • Mfr # 129123.01

  • Zoro # G521736218


product price: $18.69
/ea

Key Features

Length
5.25 in
Material
Stainless Steel
Color
Silver
Width
4.7 in
Height
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129123.01
Zoro #
G521736218
UPC #
085081523044
Country of Origin
China

Dimensions

Length
5.25 in
Width
4.7 in
Height
1.7 in

Details

Item
Pastry Blender
Material
Stainless Steel
Color
Silver

Description

The Martha Stewart stainless steel pastry blender is a necessary tool when making pie crusts or pastry dough. When you want to mix quickly without your butter getting cold, this tool will become your go to! Constructed with durable stainless steel and 5 soft edge blades for breaking apart cold butter and mixing evenly. Ergonomic handle features a thumb grip for total comfort while you prep. Use this to quickly mash butter, bananas, potatoes, and more!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.