Stainless Steel Rhombus Ladle

  • Mfr # 129110.01

  • Zoro # G921736825


product price: $19.49
/ea

Key Features

Material
Stainless Steel
Overall Height
3.75 in
Color
Stainless Steel
Overall Width
4.5 in
Overall Length
13.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129110.01
Zoro #
G921736825
UPC #
085081522917
Country of Origin
China

Dimensions

Overall Height
3.75 in
Overall Width
4.5 in
Overall Length
13.5 in

Details

Material
Stainless Steel
Item
Rhombus Ladle
Color
Stainless Steel

Description

Enjoy cooking all your favorite dishes and soups with this Martha Stewart Stainless Steel Rhombus Ladle. This beautifully shaped ladle is made of durable polished stainless steel built to last. The unique shape allows easy pouring and fits in corners to scoop out every last bit. This Martha Stewart ladle is just one of the amazing pieces you can get for your home kitchen. Complete the entire collection to truly feel right at home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.