Stainless Steel Skimmer in Dark Taupe

  • Mfr # 129106.01

  • Zoro # G021738552


product price: $19.49
/ea

Key Features

Overall Width (In.)
4.5 in
Color
Dark Taupe
Overall Height (In.)
2.75 in
Material
Stainless Steel
Overall Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129106.01
Zoro #
G021738552
UPC #
085081522870
Country of Origin
China

Dimensions

Overall Width (In.)
4.5 in
Overall Height (In.)
2.75 in
Overall Length
14 in

Details

Item
Stainless Steel Skimmer
Color
Dark Taupe
Material
Stainless Steel

Description

The Martha Stewart Stainless Steel Skimmer in Grey makes it easy to remove foods and solids from boiling water or oil. The stainless steel construction makes it very durable and long lasting. The ergonomic handle is made of heat resistance silicone for safety and comfort along with a loop hand to hanging storage. The Martha Stewart Stainless Steel Skimmer in Grey is just one of amazing home kitchen pieces you can get for your home kitchen. Complete the entire collection to truly feel right at home.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.