Stainless Steel Spider Skimmer Kitchen Utensil with Nylon Handle in Light Taupe

  • Mfr # 129111.01

  • Zoro # G021738453


product price:  $24.35
/ea

Key Features

Color
Taupe
Overall Width (In.)
5 in
Material
Stainless Steel
Overall Length
13.25 in
Overall Height (In.)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
129111.01
Zoro #
G021738453
UPC #
085081522924
Country of Origin
China

Dimensions

Overall Width (In.)
5 in
Overall Length
13.25 in
Overall Height (In.)
3.5 in

Details

Color
Taupe
Material
Stainless Steel
Item
Kitchen Utensil

Description

Fry your favorite foods in the best way with this stainless steel spider strainer by Martha Stewart. Constructed with a stainless steel wire head and extra long loop handle with heat-resistant silicone wrap, this tool is ideal for scooping foods from hot oil or boiling water while allowing you to keep a safe distance. This wide 5in scooper allows you to use for meats, veggies, donuts, and all your favorite foods big or small. Long loop handle with silicone outer is heat resistant for a comfortable grip while in use.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.