Stoneware Canister and Lid 3 Piece Set in Blue and White

  • Mfr # 97379.06

  • Zoro # G421738107


product price: $51.95
/ea

Key Features

Color
Blue
Material
Stoneware
Overall Height (In.)
6.2 in
Overall Width (In.)
12.25 in
Overall Length (In.)
15.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97379.06
Zoro #
G421738107
UPC #
085081205605
Country of Origin
China

Dimensions

Overall Height (In.)
6.2 in
Overall Width (In.)
12.25 in
Overall Length (In.)
15.8 in

Details

Color
Blue
Material
Stoneware
Item
Canister Set

Description

What is it about a canister that makes its contents so much more exciting? The promise of a high-quality ingredient, fragrant spice, or even some freshly baked cookies (if you're lucky) awaits you underneath the lid of these versatile and stylish stoneware pieces. Built in descending sizes (10.5 inches tall, 9.5 inches tall, and 8.5 inches tall), the canisters have blue stripes that echo this tiered effect, creating a wonderful display when paired all together. Place them in your kitchen, bathroom, or even closet for attractive storage options, and add them to the dishwasher if any cleanup is needed.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.