Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stoneware Casserole with Lid in White

  • Mfr # 128884.02

  • Zoro # G121738728


product price: $20.45
/ea

Key Features

Color
White
Overall Width (In.)
5.4 in
Material
Stoneware
Overall Length (In.)
6.6 in
Overall Height (In.)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128884.02
Zoro #
G121738728
UPC #
085081520654
Country of Origin
China

Dimensions

Overall Width (In.)
5.4 in
Overall Length (In.)
6.6 in
Overall Height (In.)
3.5 in

Details

Color
White
Item
Stoneware Casserole
Material
Stoneware

Description

Serve up your favorite single serving meals, sides, sauces, desserts and more with this mini casserole by Martha Stewart. This 5in round casserole dish is the perfect size for single serving baked meals. Serve guests in style with their own dish or take this two piece casserole out when you simply need a meal or dessert for one. Constructed of durable stoneware material with a beautiful glossy finish that is dishwasher, microwave, and oven safe for long lasting use. Side handles and lid knob make transport from oven to table easy, handle with care when heated.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.