Taytum Upholstered Office Chair in Gray/Polished Nickel

  • Mfr # CH-142370-GY-MS

  • Zoro # G215939246


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
300 lbs.
Overall Length
25.5 in
Material
Faux Leather, Foam, Metal
Overall Width
25.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-142370-GY-MS
Zoro #
G215939246
UPC #
196861189203
Country of Origin
China

Dimensions

Overall Length
25.5 in
Overall Width
25.5 in

Details

Weight Capacity
300 lbs.
Color
Gray Faux Leather/Polished Nickel Frame
Material
Faux Leather, Foam, Metal

Description

The Martha Stewart Taytum Office Chair partners traditional design with clean lines to instantly update your work space. This faux leather desk chair features a polished nickel frame with integrated armrests that add elevated sophistication to a classic look. A pneumatic height adjustment lever tucked beneath the 360° swivel seat offers a custom seating experience to keep you comfortable throughout your workday. Assembly is easy with the included tools and step-by-step instructions.


  • Modern office chair features simple elegance for any home office
  • Contemporary style office chair in gray faux leather upholstery
  • Faux leather accented armrests
  • Polished nickel metal frame with dual wheel casters
  • Pneumatic height adjustable 360° swivel seat
  • Built-In Lumbar Support
  • Maximum static weight capacity: 300 lbs.
  • Wipe clean with a dry cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.