Taytum Upholstered Office Chair in Saddle Brown/Polished Nickel

  • Mfr # CH-142370-BR-MS

  • Zoro # G915939287


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Overall Length
25.5 in
Overall Width
25.5 in
Material
Faux Leather, Foam, Metal
Weight Capacity
300 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH-142370-BR-MS
Zoro #
G915939287
UPC #
196861189210
Country of Origin
China

Dimensions

Overall Length
25.5 in
Overall Width
25.5 in

Details

Color
Saddle Brown Faux Leather/Polished Nickel Frame
Material
Faux Leather, Foam, Metal
Weight Capacity
300 lbs.

Description

The Martha Stewart Taytum Office Chair partners traditional design with clean lines to instantly update your work space. This faux leather desk chair features a polished nickel frame with integrated armrests that add elevated sophistication to a classic look. A pneumatic height adjustment lever tucked beneath the 360° swivel seat offers a custom seating experience to keep you comfortable throughout your workday. Assembly is easy with the included tools and step-by-step instructions.


  • Modern office chair features simple elegance for any home office
  • Contemporary style office chair in saddle brown faux leather upholstery
  • Faux leather accented armrests
  • Polished nickel metal frame with dual wheel casters
  • Pneumatic height adjustable 360° swivel seat
  • Built-In Lumbar Support
  • Maximum static weight capacity: 300 lbs.
  • Wipe clean with a dry cloth

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.